Beli 3d printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- Biqu Printer 3DDeskripsi:3D Printer BIQU B1 SKR V1.4 adalah 3D Printer canggih dengan harga yang cukup terjangkau dan menggunakan teknologi FDM, mencetak objek 3 dimensi dengan cara melelehkan material filament.atribut:
- Frame Shape: Inverted T/ CartesianXZ
- Frame Material: Aluminium Extrusion
- Mold Size (mm): 235x235x270
- Extruder Type: Bowden
- Hotbed Material: Soft Magnetic Bed Plate
- Bed Leveling: Manual
- Hotbed Temperature (°C): 110 (AC powered, heats up faster)
- Hotend Temperature (°C): 260
- Interface: BTT TFT35 V3.0 with 2 operating systems (Marlin and Biqu)
- MotherBoard & Motor Driver: BTT SKR V1.4, 32 Bit & TMC2225 (super quiet)
- Nozzle type: Single nozzle, 0.4mm
- Power Supply: non-Meanwell Power Supply
- 3D Solution Printer BambuLab Multi Color (Printer 3D)atribut:
- Build Volume (mm³): 180x180x180
- Material of Chasis: Steel + Extruded Aluminium
- Frequency (Hz): 50/60
- Material of Hot End: All-Metal
- Material of Nozzle: Stainless Steel
- Max Acceleration of Toolhead (mm/s2): 10000
- Maximum Build Plate Temperature (°C): 80
- Maximum Power (W): 150
- Maximum Speed of Toolhead (mm/s): 500
- Voltage (V AC): 100-240
- 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)Deskripsi:Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filamentatribut:
- Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
- Build Volume (mm): 205x255x225
- Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
- Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
- Connectivity: USB Cable, WiFi, LAN and USB Stick
- Touch Screen: LCD 4.3 inch
- Maximum Build Plate Temperature (°C): 100
- Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
- Enclosure: Full
- Dual Filtration System: HEPA and Actived Carbon
- Print Surface: Perf Glass or Flex Glass, Heated
- Print Resume on Power Interrupt: Yes
- Pause To Change The Type Of Filament: Yes
- Out Of Filament Detection: Yes
- Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
- Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
- Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
- Miller (WELDCRAFT) Rare Earth Tungsten Electrode (Kawat Las Argon)Deskripsi:By mixing various types of oxides, the best arc startability and safety are achieved for both DC and AC welding.atribut:
- Type: Multi-mix
- Ratio: 97.3% tungsten, mixed: cerium, lanthanum, yttrium, etc.
- Rod Length (mm): 150
- Suitable Base Materials: All
- AC/DC Current: DC, AC inverter
- Oxide: Cerium, lanthanum, yttrium, etc.
- AS ONE 3D Printer Supply (Printer 3D)atribut:
- Power Supply (V AC): 100 (at 50/60Hz)
- LULZBOT Printer 3Datribut:
- UNSPSC: 43212104
- PIOCREAT Printer 3DDeskripsi:Pellet 3D printers are a good choice for large-scale printing projects as pellets can be continuously added, while filament spools need to be changed when empty. They are similar in quality and speed to filament printers.
- Moment Printer 3Datribut:
- Size (mm): 360x300x348
- Compatible Filaments: PLA, ABS, Flexible, Wood
- Filament Specification (mm): 1.75
- Laminate Resolution (mm): 0.02 to 0.3
- Maximum Molding Speed (mm/s): 300/sec
- Nozzle diameter (mm): 0.4
- Number Of Printheads: 1
- Package Size (mm): 402×477×542
- Power Supply (V AC): 100 (at 50/60Hz)
- Print Method: Thermolysis and Lamination (FFF)
- Print Range (mm): 145x145x160
- Recommended Print Speed (mm/s): 30 to 150
- POWERPACK Paint Belt ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Voltage (V): 220
- Motor Power (W): 120
- Conveyor Material: Belt
- Conveyor width (mm): 300
- Conveyor Height (mm): 650 / 800 (optional)
- Length (m): 2
- Maximum Weight Capacity (kg): 20
- Speed (m/minute): 0-20
- SUNLU 3D Printer Filament ABS 1.75mm (Filamen Printer 3D)Deskripsi:3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.atribut:
- Material: ABS
- Diameter (mm): 1.75
- Diameter Tolerance (mm): 0.02
- Printing Temperature (°C): 220 - 240
- Bed Temperature (°C): 80 - 120
- Box Measurement (cm): 21x21x7.3
- Inspection Report: ROHS / REACH
- Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
- Net Length (m): 330
- Packaging: Plastic, Vaccumed
- Printing Speed (mm/s): 50-100
- Roll Measurement (cm): Dia. 20x6.6
- Tensile Strength (kgf): 9-14
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- KRISBOW Paper Shredder Cross Cutatribut:
- Color: Black
- Shred Type: Cross Cut
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- SUNLU 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)Deskripsi:SUNLU PLA+ is an affordable upgraded version of PLA that have extra toughness and better high temperature resistance compared to standard PLA. SUNLU PLA+ is an excellent to be used for printing functional objects like gears, spareparts, or decorations.atribut:
- Size (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.02mm)
- Recommended Print Temperature (°C): Hotend: 210-235 Bed/Build Plate: 0/60-80
Daftar Harga 3d printer Terbaru October 2026
| Creality Printer 3D | Rp3.499.900 |
| Anycubic Printer 3D | Rp2.899.900 |
| LDO Motors Printer 3D | Rp12.999.900 |
| Biqu Printer 3D | Rp5.899.900 |
| 3D Solution Printer BambuLab Multi Color (Printer 3D) | Rp6.999.900 |
| 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D) | Rp70.999.900 |
| Phrozen Printer 3D | Rp7.799.900 |
| Anet Printer 3D | Rp3.199.900 |
| Miller (WELDCRAFT) Rare Earth Tungsten Electrode (Kawat Las Argon) | Rp1.899.900 |
| AS ONE 3D Printer Supply (Printer 3D) | Rp159.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/a7P110158367-1.jpg)
/1rP105478063-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/Miller%20(WELDCRAFT)%20Rare%20Earth%20Tungsten%20Electrode%20(Kawat%20Las%20Argon)/muP110749822-1.jpg)
/8iP107988306-1.jpg)




/pvP107883931-1.jpg)




/n6P108514834-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)